Rear Crossview Mirror Bracket Kit
Mfr # 712638
Zoro # G5246315
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Lighted
No
Total Length (In.)
18 in
Color
Silver
Material
Stainless Steel
Includes
Bracket and Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712638
Zoro #
G5246315
UPC #
728974047936
Country of Origin
Mexico
Dimensions
Total Length (In.)
18 in
Details
Item
Rear Crossview Mirror Bracket Kit
Lighted
No
Color
Silver
Material
Stainless Steel
Includes
Bracket and Hardware
Heated
No
Description
Rear Crossview Mirror Bracket Kit, Heated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.