Rear Crossview Mirror Bracket Kit
Mfr # 715101
Zoro # G5539204
product price: $98.69
/ea
Free Shipping & Returns
Key Features
Lighted
No
Includes
Bracket and Hardware
Color
Silver
Total Length (In.)
18 in
Type
Side Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715101
Zoro #
G5539204
UPC #
728974086522
Country of Origin
Mexico
Dimensions
Total Length (In.)
18 in
Details
Lighted
No
Includes
Bracket and Hardware
Item
Rear Crossview Mirror Bracket Kit
Color
Silver
Type
Side Panel Mount
Heated
No
Material
Stainless Steel
Description
Rear Crossview Mirror Bracket Kit, Heated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.