Rear Crossview Mirror Kit
Mfr # 712640
Zoro # G5255537
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Total Length (In.)
18 in
Color
Silver
Includes
Bracket and Hardware, Mirror Head
Flat or Convex
Convex
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712640
Zoro #
G5255537
UPC #
728974047998
Country of Origin
Mexico
Dimensions
Total Length (In.)
18 in
Mirror Size (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Color
Silver
Includes
Bracket and Hardware, Mirror Head
Flat or Convex
Convex
Lighted
No
Material
Stainless Steel
Heated
No
Item
Rear Crossview Mirror Kit
Shape
Round
Motorized
No
Mirror Profile
Convex
Mounting Style
Bracket and Bolts
Mounting Hardware Included
Yes
Backing Material
Stainless Steel
Backing Finish
Stainless Steel
Mirror Type
Blind Spot
Backing Color
Silver
Lighting Option
Not Lighted
For Vehicle Side
Driver, Passenger
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.