Zoro Homepage

Rear Panel Crossview Mirror

  • Mfr # 713120

  • Zoro # G5705253


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Lighted
No
Includes
Bracket and Hardware, Mirror Head
Material
Stainless Steel
Heated
No
Total Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713120
Zoro #
G5705253
UPC #
728974050615
Country of Origin
Mexico

Dimensions

Total Length (In.)
18 in
Mirror Size (In.)
8 1/2 in
Mirror Width
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Details

Lighted
No
Includes
Bracket and Hardware, Mirror Head
Material
Stainless Steel
Item
Rear Crossview Mirror Kit
Heated
No
Flat or Convex
Convex
Color
White
Shape
Round
Motorized
No
Mounting Hardware Included
Yes
For Vehicle Side
Driver, Passenger
Mirror Profile
Convex
Mounting Style
Bracket and Bolts
Backing Material
Stainless Steel
Lighting Option
Not Lighted
Mirror Type
Blind Spot
Backing Color
White

Description

Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color White, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Width 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.