Rear Panel Crossview Mirror Bracket Kit
Mfr # 712647
Zoro # G5777256
product price: $60.19
/eaKey Features
Heated
No
Includes
Bracket and Hardware
Material
Stainless Steel
Total Length (In.)
18 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712647
Zoro #
G5777256
UPC #
728974048179
Country of Origin
Mexico
Dimensions
Total Length (In.)
18 in
Details
Heated
No
Item
Rear Crossview Mirror Bracket Kit
Includes
Bracket and Hardware
Material
Stainless Steel
Color
Silver
Lighted
No
Description
Rear Crossview Mirror Bracket Kit, Heated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.