Zoro Homepage

Rear Panel Crossview Mirror Bracket Kit

  • Mfr # 713119

  • Zoro # G5679466


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Includes
Bracket and Hardware
Lighted
No
Heated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713119
Zoro #
G5679466
UPC #
728974050608
Country of Origin
Mexico

Dimensions

Total Length (In.)
18 in

Details

Material
Stainless Steel
Color
Silver
Item
Rear Crossview Mirror Bracket Kit
Includes
Bracket and Hardware
Lighted
No
Heated
No

Description

Rear Crossview Mirror Bracket Kit, Heated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.