Rear Panel Crossview Mirror Bracket Kit
Mfr # 713752
Zoro # G5255555
product price: $63.69
/eaKey Features
Total Length (In.)
18 in
Material
Stainless Steel
Lighted
No
Color
Silver
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
713752
Zoro #
G5255555
UPC #
728974056440
Country of Origin
Mexico
Dimensions
Total Length (In.)
18 in
Details
Material
Stainless Steel
Item
Rear Crossview Mirror Bracket Kit
Lighted
No
Color
Silver
Heated
No
Includes
Bracket and Hardware
Description
Rear Crossview Mirror Bracket Kit, Heated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.