Red Gladhand Seal, PK25
Mfr # 035009-1
Zoro # G2842201
product price: $36.99
/pk 25, $1.48/eaKey Features
Type
Replacement
Material
Polyurethane
Color
Red
Seal Material
Polyurethane
Includes Dust Flap
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035009-1
Zoro #
G2842201
UPC #
728974119336
Country of Origin
China
Dimensions
Outside Diameter
1 13/32 in
Thickness
0.37 in
Inside Dia.
5/8 in
Details
Item
Gladhand Seal
Type
Replacement
Material
Polyurethane
Color
Red
Seal Material
Polyurethane
Includes Dust Flap
No
Seal Style
Full Face
Includes Screen
No
Package Type
Packet
Durometer
70A-72A
Seals per Package
25
Description
Gladhand Seal, Polyurethane, Red, Full Face, Outside Diameter 1 13/32 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.