Replacement Convex Glass
Mfr # 702057
Zoro # G1095534
product price: $22.79
/eaKey Features
Height (In.)
6 in
Material
Plastic
Flat or Convex
Convex
Heated
No
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702057
Zoro #
G1095534
UPC #
728974038545
Country of Origin
China
Dimensions
Height (In.)
6 in
Length (In.)
6 1/2 in
For Mirror Width
6 1/2 in
For Mirror Height
6 in
Details
Item
Replacement Convex Glass
Material
Plastic
Flat or Convex
Convex
Heated
No
Shape
Rectangular
Lighted
No
Motorized
No
Mirror Profile
Convex
For Mirror Shape
Rectangular
Description
Replacement Convex Glass, For Mirror Shape Rectangular, Mirror Profile Convex, Material Plastic, Includes -, For Mirror Width 6 1/2 in, For Mirror Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.