Replacement Convex Glass
Mfr # 709449
Zoro # G2090313
product price: $37.15
/eaKey Features
Heated
No
Total Length (In.)
17.5
Lighted
No
Flat or Convex
Convex
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
709449
Zoro #
G2090313
UPC #
728974045574
Country of Origin
China
Dimensions
Total Length (In.)
17.5
Details
Heated
No
Lighted
No
Flat or Convex
Convex
Shape
Rectangular
Motorized
No
Item
Replacement Convex Glass
Compatible with Make/Model/Year
Ford E Van, Ford Super Duty F250 to F750, GM G Van
For Mirror Shape
Rectangular
Mirror Profile
Convex
Description
Replacement Convex Glass, For Mirror Shape Rectangular, Mirror Profile Convex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.