Replacement Flat Glass
Mfr # 702051
Zoro # G2420257
product price: $21.79
/eaKey Features
Shape
Rectangular
Motorized
No
Lighted
No
Flat or Convex
Flat
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702051
Zoro #
G2420257
UPC #
728974038521
Country of Origin
China
Dimensions
Length (In.)
6 1/2 in
Height (In.)
6 in
For Mirror Width
6 1/2 in
For Mirror Height
6 in
Details
Shape
Rectangular
Motorized
No
Lighted
No
Flat or Convex
Flat
Material
Stainless Steel
Item
Replacement Flat Glass
Heated
No
For Mirror Shape
Rectangular
Mirror Profile
Flat
Description
Replacement Flat Glass, For Mirror Shape Rectangular, Mirror Profile Flat, Material Stainless Steel, For Mirror Width 6 1/2 in, For Mirror Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.