Replacement Glass Kit
Mfr # 709407
Zoro # G2123134
product price: $37.89
/eaKey Features
Lighted
No
Width (In.)
8 in
Heated
No
Height (In.)
10 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
709407
Zoro #
G2123134
UPC #
728974082661
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
8 in
Height (In.)
10 in
For Mirror Height
10 in
For Mirror Width
8 in
Details
Lighted
No
Heated
No
Item
Replacement Glass Kit
Shape
Rectangular
Includes
Bezel, Wedge Convex
Type
Model 2015/2020
Flat or Convex
Flat and Convex
Motorized
No
Compatible with Make/Model/Year
Ford E Van, Ford Super Duty F250 to F750, GM G Van
Mirror Profile
Flat
For Mirror Shape
Rectangular
Description
Replacement Glass Kit, For Mirror Shape Rectangular, Mirror Profile Flat, Includes Bezel, Wedge Convex, For Mirror Width 8 in, For Mirror Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.