Zoro Homepage

Replacement Interior, 7-Way, Single Grip

  • Mfr # 593019

  • Zoro # G9488403


product price: $6.85
/ea

Key Features

Type
Single Grip Seven-Way Plug-Replacement Interior
Connection Type
7-Way
Features
ATA Color-Coded Wire Terminals, Internal Clamp Holds Cable Securely In Place, Single Grip
For Use With
593022, 593024
Standards
ATA, SAE J-560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593019
Zoro #
G9488403
UPC #
728974088267
Country of Origin
China

Details

Item
Replacement Interior
Type
Single Grip Seven-Way Plug-Replacement Interior
Connection Type
7-Way
Features
ATA Color-Coded Wire Terminals, Internal Clamp Holds Cable Securely In Place, Single Grip
For Use With
593022, 593024
Standards
ATA, SAE J-560
Product Type
Replacement Interior
Insulation Material
Plastic

Description

Replacement Interior, Product Type Replacement Interior, Connection Type 7-Way, For Use With 593022, 593024, Insulation Material Plastic, Features ATA Color-Coded Wire Terminals, Internal Clamp Holds Cable Securely In Place, Single Grip, Standards ATA, SAE J-560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.