Right Side Heated Remote Mirror
Mfr # 708212
Zoro # G3275553
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Includes
10 ft Wire Harness and Heater Switch, Mounting Hardware
Lighted
No
Material
Stainless Steel
Flat or Convex
Flat
Motorized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708212
Zoro #
G3275553
UPC #
728974042351
Country of Origin
Mexico
Dimensions
Mirror Size
8 in x 16 in
Mirror Height
8 in
Mirror Width
16 in
Details
Includes
10 ft Wire Harness and Heater Switch, Mounting Hardware
Lighted
No
Material
Stainless Steel
Flat or Convex
Flat
Motorized
No
Item
Truck Mirror - Angle Back
Shape
Rectangular
Heated
Yes
Mirror Type
West Coast
Mirror Profile
Flat
Lighting Option
Not Lighted
Mounting Hardware Included
Yes
Backing Material
Stainless Steel
For Vehicle Side
Passenger
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Passenger, Heated Yes, Motorized No, Backing Material Stainless Steel, Mirror Height 8 in, Mirror Size 8 in x 16 in, Mirror Width 16 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.