Screen for Gladhand, PK2
Mfr # 035140-1
Zoro # G1859602
product price: $4.79
/pk 2, $2.40/eaKey Features
Material
metal
Color
Silver
Package Type
Packet
Includes Screen
Yes
Includes Dust Flap
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035140-1
Zoro #
G1859602
UPC #
728974119367
Country of Origin
Mexico
Details
Item
Gladhand Seal
Material
metal
Color
Silver
Package Type
Packet
Includes Screen
Yes
Includes Dust Flap
No
Description
Gladhand Seal, Silver, Material Metal, Includes -, Standards -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.