Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Bar and Hose Suspender Kit

  • Mfr # 580066

  • Zoro # G5734461


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Includes
24 in Hose, Cable Suspender, Nylon Ring, Slide Bar, Zinc-Plated Steel S Hook
Finish
Zinc Plated
Length
42 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580066
Zoro #
G5734461
UPC #
728974091861
Country of Origin
United States

Dimensions

Length
42 1/2 in

Details

Item
Slider Bar and Hose Suspender Kit
Material
Stainless Steel
Color
Silver
Includes
24 in Hose, Cable Suspender, Nylon Ring, Slide Bar, Zinc-Plated Steel S Hook
Finish
Zinc Plated

Description

Slider Bar and Hose Suspender Kit, Silver, Material Stainless Steel, Finish Zinc Plated, Includes 24 in Hose, Cable Suspender, Nylon Ring, Slide Bar, Zinc-Plated Steel S Hook, Length 42 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.