Zoro Homepage

Socket, 7-Way

  • Mfr # 055038

  • Zoro # G9488787


product price: $55.19
/ea

Key Features

Standards
SAE J-560
Material
Nylon
Includes
30 A Circuit Breaker, Adhesive-Backed Mounting Gasket
Type
Socket
Connection Type
7-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055038
Zoro #
G9488787
UPC #
728974019896
Country of Origin
Mexico

Details

Item
Socket
Standards
SAE J-560
Material
Nylon
Includes
30 A Circuit Breaker, Adhesive-Backed Mounting Gasket
Type
Socket
Connection Type
7-Way
For Use With
No. 8 Ring Terminals
Features
ATA Color-Coded Contacts, Each Socket Includes Automatic Reset Circuit Breakers with Positive Snap Open/Snap Closed Action to Eliminate Arcing (Unless Otherwise Noted), Mounting Holes are 4 1/2 in On Center and Include Steel Bushings for Added Housing Protection, Non-Corrosive, Reinforced Nylon Housing for Added Durability, Solid Brass Split Pins Are Zinc-Plated for Corrosion Resistance
Product Type
Socket
Contact Material
Zinc Plated Brass

Description

Socket, Product Type Socket, Connection Type 7-Way, Contact Material Zinc Plated Brass, For Use With No. 8 Ring Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.