Zoro Homepage

Socket, W/20A Breaker

  • Mfr # 055037

  • Zoro # G9488796


product price: $51.39
/ea

Key Features

Includes
20 A Circuit Breaker, Adhesive-Backed Mounting Gasket
Connection Type
7-Way
Features
Standards
SAE J-560
For Use With
No. 8 Ring Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055037
Zoro #
G9488796
UPC #
728974019865
Country of Origin
United States

Details

Item
Socket
Includes
20 A Circuit Breaker, Adhesive-Backed Mounting Gasket
Connection Type
7-Way
Features
Standards
SAE J-560
For Use With
No. 8 Ring Terminals
Product Type
Socket
Contact Material
Zinc Plated Brass

Description

Socket, Product Type Socket, Connection Type 7-Way, Contact Material Zinc Plated Brass, For Use With No. 8 Ring Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.