Zoro Homepage

Spot Mirror, Angle Arm

  • Mfr # 716918

  • Zoro # G5657845


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Lighted
No
Heated
No
Flat or Convex
Convex
Shape
Round
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716918
Zoro #
G5657845
UPC #
728974132045
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Details

Lighted
No
Heated
No
Flat or Convex
Convex
Shape
Round
Material
Stainless Steel
Item
Lane Change Spot Mirror Kit
Type
Angle Arm
Includes
Bracket and Hardware, Mirror Head
Color
Silver
Motorized
No
Mounting Hardware Included
Yes
For Vehicle Side
Driver, Passenger
Backing Finish
Stainless Steel
Mirror Profile
Convex
Mirror Type
Blind Spot
Backing Color
Silver
Mounting Style
Bracket and Bolts
Lighting Option
Not Lighted
Backing Material
Stainless Steel

Description

Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.