Zoro Homepage

Spot Mirror Bracket, Slant Arm

  • Mfr # 714649

  • Zoro # G5255835


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Heated
No
Includes
Bracket and Hardware
Lighted
No
Type
Slant Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714649
Zoro #
G5255835
UPC #
728974084962
Country of Origin
Mexico

Details

Color
Silver
Heated
No
Includes
Bracket and Hardware
Lighted
No
Item
Spot Mirror Bracket
Type
Slant Arm
Material
Stainless Steel

Description

Spot Mirror Bracket, Heated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.