Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Mirror, Center Mount

  • Mfr # 708441

  • Zoro # G5518475


product price: $34.69
/ea

Key Features

Heated
No
Mirror Size (In.)
8 1/2 in
Shape
Round
Type
Center Mount
Dia. (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708441
Zoro #
G5518475
UPC #
728974043112
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
8 1/2 in
Dia. (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in

Details

Heated
No
Shape
Round
Type
Center Mount
Flat or Convex
Convex
Material
Stainless Steel
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Item
Spot Mirror
Lighted
No
Color
Silver
Motorized
No
Backing Finish
Stainless Steel
Backing Color
Silver
Backing Material
Stainless Steel
Mirror Type
Blind Spot
Lighting Option
Not Lighted
For Vehicle Side
Driver, Passenger
Mounting Hardware Included
Yes
Mirror Profile
Convex
Mounting Style
Bracket and Bolts

Description

Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.