Spot Mirror, Center Mount
Mfr # 708442
Zoro # G5255607
product price: $32.69
/eaKey Features
Lighted
No
Dia. (In.)
8 1/2 in
Mirror Size (In.)
8 1/2 in
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Type
Center Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708442
Zoro #
G5255607
UPC #
728974043488
Country of Origin
Mexico
Dimensions
Dia. (In.)
8 1/2 in
Mirror Size (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Lighted
No
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Type
Center Mount
Heated
No
Material
Stainless Steel
Shape
Round
Color
Black
Flat or Convex
Convex
Item
Spot Mirror
Motorized
No
Lighting Option
Not Lighted
Mirror Type
Blind Spot
Backing Finish
Powder Coated
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts
Mounting Hardware Included
Yes
Backing Color
Black
Mirror Profile
Convex
For Vehicle Side
Driver, Passenger
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Finish Powder Coated, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.