Spot Mirror, Center Mount
Mfr # 708453
Zoro # G5255625
product price: $70.29
/eaKey Features
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Lighted
No
Color
Silver
Material
Stainless Steel
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708453
Zoro #
G5255625
UPC #
728974043730
Country of Origin
Mexico
Dimensions
Mirror Size (In.)
8 1/2 in
Dia. (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Lighted
No
Color
Silver
Material
Stainless Steel
Shape
Round
Heated
Yes
Item
Spot Mirror
Flat or Convex
Convex
Type
Center Mount
Motorized
No
Mounting Style
Bracket and Bolts
Mirror Type
Blind Spot
Lighting Option
Not Lighted
For Vehicle Side
Driver, Passenger
Mirror Profile
Convex
Backing Color
Silver
Backing Finish
Stainless Steel
Mounting Hardware Included
Yes
Backing Material
Stainless Steel
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated Yes, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.