Zoro Homepage

Spot Mirror, Center Mount

  • Mfr # 708476

  • Zoro # G5765907


product price: $45.35
/ea

Key Features

Flat or Convex
Convex
Material
Stainless Steel
Heated
No
Lighted
No
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708476
Zoro #
G5765907
UPC #
728974044089
Country of Origin
Mexico

Dimensions

Dia. (In.)
6 in
Mirror Size (In.)
6 in
Mirror Size
6 in
Mirror Diameter
6 in

Details

Flat or Convex
Convex
Material
Stainless Steel
Item
Spot Mirror
Heated
No
Lighted
No
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Color
Silver
Shape
Round
Type
Center Mount
Motorized
No
Backing Material
Stainless Steel
Mounting Hardware Included
Yes
Backing Finish
Stainless Steel
Backing Color
Silver
Mirror Type
Blind Spot
For Vehicle Side
Driver, Passenger
Mirror Profile
Convex
Lighting Option
Not Lighted
Mounting Style
Bracket and Bolts

Description

Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 6 in, Mirror Size 6 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.