Spot Mirror, Left
Mfr # 716922
Zoro # G5531845
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Lighted
No
Flat or Convex
Convex
Color
Silver
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716922
Zoro #
G5531845
UPC #
728974132076
Country of Origin
Mexico
Dimensions
Mirror Size (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Material
Stainless Steel
Lighted
No
Flat or Convex
Convex
Item
Lane Change Spot Mirror Kit
Color
Silver
Heated
No
Type
Left
Includes
Bracket and Hardware, Mirror Head
Shape
Round
Motorized
No
Mirror Type
Blind Spot
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts
Mounting Hardware Included
Yes
Backing Finish
Stainless Steel
Mirror Profile
Convex
Lighting Option
Not Lighted
For Vehicle Side
Driver
Backing Color
Silver
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.