Spot Mirror, Right
Mfr # 716913
Zoro # G5631464
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Includes
Bracket and Hardware, Mirror Head
Lighted
No
Type
Right
Flat or Convex
Convex
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716913
Zoro #
G5631464
UPC #
728974131994
Country of Origin
Mexico
Dimensions
Mirror Size (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in
Details
Includes
Bracket and Hardware, Mirror Head
Lighted
No
Type
Right
Item
Lane Change Spot Mirror Kit
Flat or Convex
Convex
Color
Silver
Shape
Round
Heated
No
Material
Stainless Steel
Motorized
No
Mounting Hardware Included
Yes
Backing Finish
Stainless Steel
Backing Material
Stainless Steel
Backing Color
Silver
Mirror Profile
Convex
For Vehicle Side
Passenger
Mirror Type
Blind Spot
Mounting Style
Bracket and Bolts
Lighting Option
Not Lighted
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.