Zoro Homepage

Spot Mirror, Slant Arm

  • Mfr # 716917

  • Zoro # G5809727


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Shape
Round
Lighted
No
Heated
No
Mirror Size (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716917
Zoro #
G5809727
UPC #
728974132038
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in

Details

Color
Silver
Shape
Round
Lighted
No
Heated
No
Material
Stainless Steel
Type
Slant Arm
Item
Lane Change Spot Mirror Kit
Includes
Bracket and Hardware, Mirror Head
Flat or Convex
Convex
Motorized
No
Backing Material
Stainless Steel
Mirror Profile
Convex
Mounting Hardware Included
Yes
Lighting Option
Not Lighted
Backing Finish
Stainless Steel
Backing Color
Silver
Mirror Type
Blind Spot
Mounting Style
Bracket and Bolts
For Vehicle Side
Driver, Passenger

Description

Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.