Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Gladhand Seal, PK50

  • Mfr # 035005-1

  • Zoro # G1517345


product price: $39.99
/pk 50, $0.80/ea

Key Features

Material
Buna N Compound
Color
Black
Seal Material
Nitrile
Includes Dust Flap
No
Seals per Package
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035005-1
Zoro #
G1517345
UPC #
728974119312
Country of Origin
China

Dimensions

Outside Diameter
1 39/64 in
Thickness
0.343 in
Inside Dia.
3/4 in

Details

Item
Gladhand Seal
Material
Buna N Compound
Color
Black
Seal Material
Nitrile
Includes Dust Flap
No
Seals per Package
50
Seal Style
Full Face
Package Type
Packet
Durometer
60A-65A
Includes Screen
No

Description

Gladhand Seal, Nitrile, Black, Full Face, Outside Diameter 1 39/64 in, Inside Dia. 3/4 in, Includes Dust Flap No, Thickness 0.343 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.