Zoro Homepage

Tracker Tender Kit, 16 In Spring

  • Mfr # 580111-1

  • Zoro # G3197372


product price: $27.39
/ea

Key Features

Type
Hose Holder
Material
Steel
Color
Black
Includes
(3) Hose Holder Assembly, 16 in Spring, Snap Clip, Velvac Woven Mesh Jacket
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580111-1
Zoro #
G3197372
UPC #
728974139204
Country of Origin
China

Dimensions

Length
16 in

Details

Item
Tracker Tender Kit
Type
Hose Holder
Material
Steel
Color
Black
Includes
(3) Hose Holder Assembly, 16 in Spring, Snap Clip, Velvac Woven Mesh Jacket
Finish
Zinc Plated

Description

Tracker Tender Kit, Black, Material Steel, Finish Zinc Plated, Includes (3) Hose Holder Assembly, 16 in Spring, Snap Clip, Velvac Woven Mesh Jacket, Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.