Tracker Tender Kit, Hose Holder
Mfr # 580112-1
Zoro # G1552966
product price: $30.29
/eaKey Features
Type
Hose Holder
Material
Steel
Color
Black
Includes
(3) Hose Holder Assembly, 20 in Spring, Snap Clip, Velvac Woven Mesh Jacket
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580112-1
Zoro #
G1552966
UPC #
728974139211
Country of Origin
China
Dimensions
Length
20 in
Details
Item
Replacement Tracker Bar Kit
Type
Hose Holder
Material
Steel
Color
Black
Includes
(3) Hose Holder Assembly, 20 in Spring, Snap Clip, Velvac Woven Mesh Jacket
Finish
Zinc Plated
Description
Replacement Tracker Bar Kit, Black, Material Steel, Finish Zinc Plated, Includes (3) Hose Holder Assembly, 20 in Spring, Snap Clip, Velvac Woven Mesh Jacket, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.