Zoro Homepage

Trailer Connector Socket, 12-24V

  • Mfr # 055052

  • Zoro # G9488385


product price: $11.19
/ea

Key Features

Connection Type
6-Way
Insulation Material
Plastic
Features
Durable Zinc Die Cast Housings, Locking System on Door Works with Plug to Ensure Proper Hook Up and Prevent Unintentional Disconnections, Solid Brass Split Pins
Standards
SAE J-560
For Use With
6 Conductor Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055052
Zoro #
G9488385
UPC #
728974020021
Country of Origin
China

Details

Item
Trailer Connector Socket
Connection Type
6-Way
Insulation Material
Plastic
Features
Durable Zinc Die Cast Housings, Locking System on Door Works with Plug to Ensure Proper Hook Up and Prevent Unintentional Disconnections, Solid Brass Split Pins
Standards
SAE J-560
For Use With
6 Conductor Wire
Type
Socket
Material
Zinc-Die Cast
Contact Material
Brass
Product Type
Trailer Connector Socket

Description

Trailer Connector Socket, Product Type Trailer Connector Socket, Connection Type 6-Way, Contact Material Brass, For Use With 6 Conductor Wire, Insulation Material Plastic, Features Durable Zinc Die Cast Housings, Locking System on Door Works with Plug to Ensure Proper Hook Up and Prevent Unintentional Disconnections, Solid Brass Split Pins, Standards SAE J-560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.