Zoro Homepage

Truck Mirror

  • Mfr # 718387-5

  • Zoro # G8535317


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Mirror Size (In.)
7x16
Length (In.)
16 in
Total Length (In.)
17 1/2 in
Type
2020 West Coast
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718387-5
Zoro #
G8535317
UPC #
728974104653
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
7x16
Length (In.)
16 in
Total Length (In.)
17 1/2 in
Width (In.)
8 in
Mirror Width
7 in
Mirror Height
16 in
Overall Width
8 in
Mirror Size
16 in x 7 in

Details

Item
Truck Mirror - Split Glass
Type
2020 West Coast
Shape
Rectangular
Motorized
No
Heated
No
Mirror Type
West Coast
Mirror Profile
Flat and Convex
For Vehicle Side
Driver

Description

Truck Mirror - Split Glass, Rectangular, Flat and Convex, For Vehicle Side Driver, Heated No, Motorized No, Mirror Height 16 in, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.