Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Elbow, Push-Lock, Brass, 3/8" Tube

  • Mfr # 017931

  • Zoro # G6509330


product price: $8.99
/ea
Sold in multiples of 5 for $44.95

Key Features

Pipe Fitting Material
Brass
Tube Size
3/8"
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017931
Zoro #
G6509330
UPC #
728974167160
Country of Origin
Mexico

Dimensions

Tube Size
3/8"

Details

Pipe Fitting Material
Brass
Item
Union Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union Elbow

Description

Union Elbow,Push-Lock,Brass,3/8 In. Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.