Zoro Homepage

Union, Push-Lock, Brass, 1/4" Tube

  • Mfr # 017910

  • Zoro # G6509400


product price: $7.45
/ea
Sold in multiples of 5 for $37.25

Key Features

Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Tube Size
1/4"
Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017910
Zoro #
G6509400
UPC #
728974167078
Country of Origin
United States

Dimensions

Tube Size
1/4"

Details

Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Brass

Description

Union,Push-Lock,Brass,1/4 In. Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.