Zoro Homepage

Union, Push-Lock, Brass, 3/4" Tube

  • Mfr # 017914

  • Zoro # G6509321


product price: $37.99
/ea
Sold in multiples of 5 for $189.95

Key Features

Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Tube Size
3/4"
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017914
Zoro #
G6509321
UPC #
728974167115
Country of Origin
United States

Dimensions

Tube Size
3/4"

Details

Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Union

Description

Union,Push-Lock,Brass,3/4 In. Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.