Wide Angle Flat Mirror
Mfr # 704032
Zoro # G1459945
product price: $29.49
/eaKey Features
Height (In.)
6 1/2 in
Heated
No
Motorized
No
Length (In.)
10 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704032
Zoro #
G1459945
UPC #
728974039085
Country of Origin
Mexico
Dimensions
Height (In.)
6 1/2 in
Length (In.)
10 in
Mirror Size
10 in x 6 1/2 in
Mirror Height
10 in
Mirror Width
6 1/2 in
Details
Heated
No
Motorized
No
Item
Wide Angle
Material
Steel
Includes
Outer Gasket
Color
White
Lighted
No
Shape
Rectangular
Flat or Convex
Flat
Lighting Option
Not Lighted
Mirror Type
Side View
For Vehicle Side
Driver, Passenger
Backing Color
White
Mounting Style
Mounting Clamp
Mirror Material
Glass
Mirror Profile
Flat
Backing Material
Steel
Description
Wide Angle, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color White, Backing Material Steel, Mirror Height 10 in, Mirror Material Glass, Mirror Size 10 in x 6 1/2 in, Mirror Width 6 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.