Wide Angle Flat Mirror
Mfr # 704091
Zoro # G2248102
product price: $30.69
/eaKey Features
Motorized
No
Flat or Convex
Flat
Lighted
No
Heated
No
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704091
Zoro #
G2248102
UPC #
728974039511
Country of Origin
Mexico
Dimensions
Height (In.)
6 1/2 in
Length (In.)
10 in
Mirror Height
10 in
Mirror Size
10 in x 6 1/2 in
Mirror Width
6 1/2 in
Details
Motorized
No
Flat or Convex
Flat
Lighted
No
Heated
No
Material
Stainless Steel
Includes
Outer Gasket
Shape
Rectangular
Item
Wide Angle
Mirror Type
Wide Angle
Mirror Material
Glass
Mirror Profile
Flat
Backing Finish
Stainless Steel
Mounting Style
Mounting Clamp
Lighting Option
Not Lighted
For Vehicle Side
Driver, Passenger
Backing Material
Stainless Steel
Description
Wide Angle, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 10 in, Mirror Material Glass, Mirror Size 10 in x 6 1/2 in, Mirror Width 6 1/2 in, Mirror Type Wide Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.