Shop All Air Circulators
Venco
Drum Fan 42" Non-Oscillating
Mfr # VMAC-42-DD-WK
Zoro # G0282620
product price: $821.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Blade Diameter 42"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 42"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-42-DD-WK
- Zoro # G0282620
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 42" |
Blade Dia. | 42" |
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Mobile Drum Fan,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 14 in. W X 25 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter 1 pk (9834-4)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L (9505)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- VENCO Mobile Drum Fan 42" Non-Oscillating (VMAC-42-BD-WK)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 247674 24 in. High Velocity Direct Drive Tilt Barrel Fan (247674)
- Venco Air Circulators