
Coin-Operated Soap Vender, 3-Column, 16.25" x 37.75" x 9.5", Wht/Blue (Discontinued)
- Mfr # VEN 394-100
- Zoro # G4588359
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEN 394-100
Zoro #
G4588359
UPC #
68363941002
Country of Origin
United States
Dimensions
Height
37.75"
Width
16.25"
Depth
9.5"
Details
Item
Soap Dispensers
Mount Type
Wall
Material
Metal/Plexiglass
Color
White/Blue
For Use With
Individually-Sized Boxes of Detergent and Fabric Softeners
Form
For Coin Vend Products
Includes
Coin Slides
Type
For Coin Vend Products
Description
Vend-Rite Coin-Operated Soap Vender, 3-Column, 16.25" x 37.75" x 9.5", White/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.