Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70mm x 100m Curby WAT Reinforced Tape, 8PK

  • Mfr # T9070100

  • Zoro # G515801106


product price: $180.99
/pk 8, $22.62/ea
Free Shipping & Returns

Key Features

Tape Width
70 mm
Material
Kraft Paper
Tape Color
Kraft
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9070100
Zoro #
G515801106
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
70 mm
Tape Length
100 m

Details

Material
Kraft Paper
Tape Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.