
614N, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black
Mfr # VEN6145N
Zoro # G707390036
product price:Â $49.75
/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VEN6145N
Zoro #
G707390036
UPC #
888277115272
Country of Origin
China
Dimensions
Size
OneSize
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
614N
Description
VENOM STEEL Disposable Gloves, OneSize, Nitrile, PowderedPowder Free PowderFree, Black, 912 in L, Cuff Type Beaded, Latex Free Yes, 6 mil Thick, Resists Chemical, Dirt, Grease, Puncture, Rip, Tear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.