
Shop GLOVEWORKS BY AMMEX
See all product information
Heavy-Duty Industrial Nitrile Gloves, Powder-Free, X-Large, 8 mil Thick, 9.5" Long, Green, 1000PK
Mfr # GWGN48100
Zoro # G923332193
product price:Â $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Standards
Meets ISO 9001:2015 QMS Audit Standard
Cuff Style
Beaded
Color
Green
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GWGN48100
Zoro #
G923332193
UPC #
697383968913
Country of Origin
Malaysia
Dimensions
Size
XL
Length
9.5 in
Palm Thickness
8 mil
Details
Standards
Meets ISO 9001:2015 QMS Audit Standard
Cuff Style
Beaded
Item
General Purpose Gloves
Color
Green
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Features
Ambidextrous
Texture
Raised Diamond
Sterile/Non-Sterile
Non-Sterile
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture (RDT) which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.