
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L/XL, Blue
Mfr # VEN4145
Zoro # G707390067
product price:Â $21.89
/eaKey Features
Size
L/XL
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEN4145
Zoro #
G707390067
UPC #
884389123235
Country of Origin
Malaysia
Dimensions
Size
L/XL
Palm Thickness
3 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Description
Venom disposable gloves offer excellent tactile sensitivity and strong protection from grease, dirt and grime Made of an advanced powderfree nitrile, Venom gloves provide a latexlike touch without the harmful side effects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.