
Disposable Gloves, 3 mil Palm, Vinyl, Powdered, L/XL, Clear
Mfr # VEN4135
Zoro # G907389991
product price:Â $14.55
/eaKey Features
Material
Vinyl
Size
L/XL
Palm Thickness
3 mil
Color
Clear
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEN4135
Zoro #
G907389991
UPC #
884389123211
Country of Origin
China
Dimensions
Size
L/XL
Palm Thickness
3 mil
Length
9 in
Details
Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Description
Latexfree Single use only Fits either hand Lightly powdered Textured tips Nonsterile L to XL, one size fits most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.