Zoro Homepage

Cool Attic Galvanized Steel Round Vent, 144" Sq. in NFA, Brown, 1/Pack

  • Mfr # VX25 BRN

  • Zoro # G905733604


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX25 BRN
Zoro #
G905733604
UPC #
47242700268
Country of Origin
United States

Description

Cool attic galvanized steel round vent, 144" sq. In nfa, brown, 1/pack extra large nfa reduces number of vents required by 2/3 compared to standard 50" vent. Galvanized steel venturi. Industry-leading mesh screen protects against rodents, bird and insects. Suitable for up to 8/12 pitch. Easy to install. Base: 25" x 25". Opening: 15" diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.