This item is Discontinued.

Ventev 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray 2-4AVPA8PVNV

12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (Discontinued)

  • Mfr # 2-4AVPA8PVNV
  • Zoro # G109127407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-4AVPA8PVNV
Zoro #
G109127407
UPC #
729198602239
Country of Origin
Viet Nam

Dimensions

Cable Length
1.77 in
Width
1.77 in

Details

Item
Auto Adapter
Color
Gray
Features
Car Chargers
Compatibility
Input Voltage
12V DC
Material
Plastic
USB
Yes
Device Supported
iPad, iPhone, iPod, Mobile Phone, Tablet, USB Device
Max. Output Current
2.40 A
Max. Output Power
12 W

Description

Ventev 12W dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ftThe Ventev dashport r1240 mini is the next evolution of Ventev's dashport single port VPA series. This single port, 2.4A car charger may be miniature in size, but packs enough power to rapidly charge any tablet or smartphone at its fastest rate. Apple Lightning chargesync cable included.Product Features:Single, 2.4A USB port car chargerUniversally compatible rapid car chargerIncluded USB-A to Apple Lightning chargesync cableIlluminated USB port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.