
12w Usb A Universal Mini Wall Charger, Gray
Mfr # WC12-HDBX-82113
Zoro # G814542076
product price: $20.99
/eaKey Features
Features
Home/Travel Chargers
Color
Gray
Cable Length
4.02 in
Overall Width
1.50 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC12-HDBX-82113
Zoro #
G814542076
UPC #
810079721825
Country of Origin
China
Dimensions
Cable Length
4.02 in
Overall Width
1.50 in
Details
Features
Home/Travel Chargers
Color
Gray
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.