Zoro Homepage

15W Magnetic Wireless Car Charger Mount, Black

  • Mfr # MCMNT-CAR257463

  • Zoro # G809134910


product price: $34.59
/ea

Key Features

Features
Wireless Charging
Color
Black
Cable Length
5.00 in
Overall Width
1.26 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMNT-CAR257463
Zoro #
G809134910
UPC #
810079720866
Country of Origin
Viet Nam

Dimensions

Cable Length
5.00 in
Overall Width
1.26 in

Details

Features
Wireless Charging
Color
Black
Material
Plastic

Description

ventev 15W Magnetic Wireless Car ChargerIntroducing Ventev's Magnetic Charging Car Mount. Featuring strong MagSafe compatible magnetic wireless charging, this car charger gives you everything you need to charge safely on the road. Includes compatible charger, cable and wobble-free vent mount.Product Features:7.5W Wireless ChargingPowerful magnet for a secure snapMagSafe CompatibleCharger and cable included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.