15w Wireless Chargepad, White
Mfr # WLS15-WHT262042
Zoro # G814542090
product price: $45.89
/eaKey Features
Color
White
Overall Width
5.18 in
Cable Length
1.77 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLS15-WHT262042
Zoro #
G814542090
UPC #
810079721047
Country of Origin
Viet Nam
Dimensions
Overall Width
5.18 in
Cable Length
1.77 in
Details
Color
White
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.