17W Dashport r2340c Dual Car Charger with USB A and Connected Micro USB Cable, Gray

  • Mfr # R2340CMCRVNV

  • Zoro # G809127479


product price: $14.69
/ea

Key Features

Cable Length
1.77 in
Color
Gray
Material
Plastic
Features
Car Chargers
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2340CMCRVNV
Zoro #
G809127479
UPC #
729198814564
Country of Origin
Viet Nam

Dimensions

Cable Length
1.77 in
Width
1.77 in

Details

Color
Gray
Material
Plastic
Features
Car Chargers

Description

Ventev 17W dashport r2340c Dual Car Charger with USB A and Connected Micro USB CableCharge two mobile devices at once with this universal 3.4A 2.4A capture + 1A USB charger and an illuminated USB port. Features a Micro USB capture cord.Product Features:Dual port 3.4A connected cable car chargerConnected micro cableStandard USB port and attached cable charge two devices at onceIlluminated USB port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.